Cast Iron Series PL 50 Pump 1/6HP 115V/1/60
See all 5 items in product family

Cast Iron Series PL 50 Pump 1/6HP 115V/1/60

Item #: WBB46899

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 526.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Cast Iron Series PL 50 Pump 1/6HP 115V/1/60
permanently lubricated maintenance free circulator, dry-motor design, 25% more efficient than competition. Carbon/silicon carbide seal on a stainless steel shaft sleeve for long life and rugged operation. Max. working pressure 150 psig, max. operating temperature 225 degrees F.

Product Specifications

    • BRANDBell & Gossett
    • INLET CONNECTION NPT INCHES1; 1-1/4; 1-1/2
    • HOUSING MATERIALCast Iron
    • IMPELLER MATERIALGlass Filled Noryl®
    • PRESSURE PSI150
    • RPM3300
    • VOLTAGE115
    • PHASE1
    • AMPS2.1
    • HORSEPOWER1/6
    • FLANGE FACE TO FACE8-1/2
    • MATCHING CONNECTING INCLUDEDNo
    • CONNECTION TYPEFlange
    • MOTOR TYPEODP
    • LIMITED WARRANTY MONTHS18
    • MANUFACTURER'S PART NUMBER1BL016
    • MODELPL50
    • MAXIMUM TEMPERATURE °F225