Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EM&S 15044, Unit Bearing Fan Motor - 50 Watts 230 Volts
See all 20 items in product family

EM&S 15044, Unit Bearing Fan Motor - 50 Watts 230 Volts

Item #: WBB186921

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $120.08 Save up to 3%
Qty Price
1-3 $123.95 ea.
4+ $116.95 ea.
Product Information
Customer Review
Product Q&A
EM&S Unit Bearing Fan Motor - 50 Watts 230 Volts

  • Rotation is determined by viewing opposite shaft end
  • UL and CSA approved
  • Double Foot Pads Mounting
  • Mounting hardware included
  • Cast Iron
  • Shaded Pole


Product Specifications

    • AMPS.85
    • BEARING TYPEUnit
    • BRANDElectric Motors and Specialties
    • MOTOR RPM 60Hz1500
    • CONSTRUCTIONCast Iron
    • HERTZ (HZ)60
    • LENGTH LESS SHAFT INCHES3-5/8 (9.21 cm)
    • MANUFACTURERS PART NUMBER15044
    • ROTATIONCW
    • VOLTAGE230
    • APPROVALUL and CSA
    • RPM1500
    • MOUNT TYPEDouble Foot Pads
    • MOTOR TYPEShaded Pole
    • ENCLOSURE TYPESemi Enclosed
    • COMPATIBLE WITH/REPLACESBally 800010-00-00
    • WATTS50
    • SHAFT DIMENSION INCHES5/16 x 1-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.