Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century V201, Capacitor Start Rigid Base Motor 1725 RPM 115/230 Volts 3 HP
See all 4 items in product family

Century V201, Capacitor Start Rigid Base Motor 1725 RPM 115/230 Volts 3 HP

Item #: WBB244883

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $560.00 ea.
4+ $555.00 ea.
Product Information
Customer Review
Product Q&A
Capacitor Start Rigid Base Motor, 115/230 Volts, 1725 RPM, 3HP

Capacitor Start Rigid Base Motors are ideal for use with compressors, pumps, conveyors and more. Features high start torque, reversible motor direction, a rigid base, 40°C ambient temperature and 60HZ. Motors are open drip proof for continuous operation.

Product Specifications

    • BRANDCentury
    • MOTOR RPM 60Hz1725
    • FRAME184T
    • ROTATIONReversible
    • VOLTAGE115/230
    • MOUNT TYPERigid Base
    • SPEEDS1
    • SHAFT DIMENSION INCHES1.125 x 2.875
    • SHAFT DIAMETER INCHES1-1/8 (2.86 cm)
    • SHAFT LENGTH INCHES2-7/8 (7.3 cm)
    • RPM1725
    • SHAFT TYPESingle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.