Base not included

Century GF2024D, General Purpose Motor - 208-230 Volts 1725 RPM
See all 23 items in product family

Century GF2024D, General Purpose Motor - 208-230 Volts 1725 RPM

Item #: WBB185981

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $163.95 ea.
4+ $154.95 ea.
Product Information
Customer Review
Product Q&A
Century General Purpose Motor - 208-230 Volts 1725 RPM

  • 40ยบ C rise
  • Continuous duty
  • Split Phase
  • 60 HZ
  • Resilient Base Mounting
  • Reversible Rotation
  • Automatic Overload
  • Single Phase


Product Specifications

    • AMPS5.2 / 2.6
    • BEARING TYPESleeve
    • BRANDCentury
    • MOTOR RPM 60Hz1725
    • FRAME48/56
    • HERTZ (HZ)60
    • HORSEPOWER1/4
    • LENGTH LESS SHAFT INCHES7-1/2 (19.05 cm)
    • MANUFACTURERS PART NUMBERGF2024D
    • ROTATIONReversible
    • VOLTAGE208 - 230
    • DIAMETER INCHES5-5/8 (14.29 cm)
    • MOUNT TYPEResilient Base
    • SHAFT DIMENSION INCHES1/2 x 1-5/8
    • MOTOR TYPESplit Phase
    • RPM1725
    • OVERLOADAutomatic
    • APPROVALUL and CSA
    • ENCLOSURE TYPEOpen Drip Proof

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this a one or two speed fan?

Question Asked By: Don , September 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result