Century GF2054D, General Purpose Motor - 115/208-230 Volts 1725 RPM
See all 76 items in product family

Century GF2054D, General Purpose Motor - 115/208-230 Volts 1725 RPM

Item #: WBB186001

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $266.95 ea.
4+ $263.95 ea.
Product Information
Customer Review
Product Q&A
Century General Purpose Motor - 115/208-230 Volts 1725 RPM

  • 40ยบ C rise
  • Continuous duty
  • Split Phase
  • 60 HZ
  • Resilient Base Mounting
  • Reversible Rotation
  • Automatic Overload
  • Single Phase


Product Specifications

    • AMPS8.2 / 4.1
    • BEARING TYPESleeve
    • BRANDCentury
    • MOTOR RPM 60Hz1725
    • FRAME48/56
    • HERTZ (HZ)60
    • HORSEPOWER1/2
    • LENGTH LESS SHAFT INCHES8-1/3 (21.17 cm)
    • MANUFACTURERS PART NUMBERGF2054D
    • ROTATIONReversible
    • VOLTAGE115 / 208 - 230
    • OVERLOADAutomatic
    • MOUNT TYPEResilient Base
    • DIAMETER INCHES5-5/8 (14.29 cm)
    • APPROVALUL and CSA
    • SHAFT DIMENSION INCHES1/2 x 1-5/8
    • RPM1725
    • ENCLOSURE TYPEOpen Drip Proof
    • MOTOR TYPESplit Phase