Century H685, 6-1/2" Condenser Fan Motor - 460/200-230 Volts 1140 RPM
See all 16 items in product family

Century H685, 6-1/2" Condenser Fan Motor - 460/200-230 Volts 1140 RPM

Item #: WBB185951

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $445.95 ea.
4+ $419.95 ea.
Product Information
Customer Review
Product Q&A
Century 6-1/2" Condenser Fan Motor - 460/200-230 Volts 1140 RPM

  • Automatic Overload
  • Class B moisture resistant Insulation
  • 1.0 Service Factor
  • 5/8 inch diameter shaft with both keyway and flat
  • 60ยบ C ambient
  • Single Speed
  • Reversible Rotation
  • Double Sealed Ball Bearings
  • Three Phase
  • 56 Frame
  • 60 HZ


Product Specifications

    • AMPS1.9 / 4.2 - 3.8
    • BEARING TYPEBall
    • BRANDCentury
    • MOTOR RPM 60Hz1140
    • HERTZ (HZ)60
    • HORSEPOWER1
    • LENGTH LESS SHAFT INCHES8-7/8 (22.54 cm)
    • MANUFACTURERS PART NUMBERH685
    • ROTATIONReversible
    • VOLTAGE460 / 200 - 230
    • MOUNT TYPERigid Base
    • ENCLOSURE TYPETotally Enclosed Air-Over
    • MOTOR TYPE3 Phase
    • OVERLOADAutomatic
    • APPROVALUL and CSA
    • DIAMETER INCHES6-1/2 (16.51 cm)
    • SHAFT DIMENSION INCHES5/8 x 4
    • RPM1140