Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century 159A, 5 5/8" Split Capacitor Condenser Fan Motor - 230/460 Volts 1075 RPM
See all 56 items in product family

Century 159A, 5 5/8" Split Capacitor Condenser Fan Motor - 230/460 Volts 1075 RPM

Item #: WBB185973

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $366.95 ea.
4+ $345.95 ea.
Product Information
Customer Review
Product Q&A
Century 5 5/8" Split Capacitor Condenser Fan Motor - 230/460 Volts 1075 RPM

  • Permanent Split Capacitor
  • 48Y Frame
  • Stud / Belly Band Mounting
  • Automatic Overload
  • 60 HZ
  • Single Phase


Product Specifications

    • AMPS4.7 - 2.4
    • BEARING TYPEBall
    • BRANDCentury
    • MOTOR RPM 60Hz1075
    • HERTZ (HZ)60
    • HORSEPOWER1
    • LENGTH LESS SHAFT INCHES5-3/4 (14.61 cm)
    • MANUFACTURERS PART NUMBER159A
    • ROTATIONReversible
    • VOLTAGE230 / 460
    • MOTOR TYPEPermanent Split Capacitor
    • MOUNT TYPEStud/Belly Band
    • OVERLOADAutomatic
    • ENCLOSURE TYPESemi-Enclosed
    • CAPACITOR TYPEPOC15
    • SHAFT DIMENSION INCHES1/2 x 6
    • SPEEDS1
    • APPROVALUL and CSA
    • DIAMETER INCHES5-5/8 (14.29 cm)
    • RPM1075

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

It says that the Motor SHAFT DIMENSION INCHES are 1/2 x 6.50 is that 1/2 X 6 1/2 inches

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Does this item have a reset button.

Question Asked By: Reginald , Montgomery Village, Maryland , August 02, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.