Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century FSE1076SF, 5 5/8" HeatMaster Motor - 208-230 Volts 1075 RPM
See all 21 items in product family

Century FSE1076SF, 5 5/8" HeatMaster Motor - 208-230 Volts 1075 RPM

Item #: WBB185884

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $164.95 ea.
4+ $163.95 ea.
Product Information
Customer Review
Product Q&A
Century 5 5/8" HeatMaster Motor - 208-230 Volts 1075 RPM

  • 70ºC (158ºF) max ambient
  • UL/CSA approved Class F insulation
  • High-temperature UL/CSA approved overload protector
  • 3-Year Limited Warranty from date of manufacture date code, or 2 years from
  • the date of installation
  • Energy-efficient PSC design
  • Water-resistant reversing plug
  • Double sealed ball bearing, or dependable all-angle sleeve bearings
  • All-angle mount
  • Mounts by belly band, adjustable extended thru-bolts, or Rheem
  • mounting holes, with screws supplied
  • Lead length 36
  • 60 HZ
  • 48 Frame
  • Totally Enclosed
  • Single Speed
  • Continuous duty, air over
  • UL and CSA recognized


Product Specifications

    • AMPS5.1
    • BEARING TYPESleeve
    • BRANDCentury
    • MOTOR RPM 60Hz1075
    • HERTZ (HZ)60
    • HORSEPOWER3/4
    • LENGTH LESS SHAFT INCHES5.61 (14.25 cm)
    • MANUFACTURERS PART NUMBERFSE1076SF
    • ROTATIONReversible
    • VOLTAGE208 - 230
    • APPROVALUL and CSA
    • SHAFT DIMENSION INCHES1/2 x 6.50
    • RPM1075
    • CAPACITOR TYPEPOC15
    • MOTOR TYPEN/A
    • ENCLOSURE TYPETotally Enclosed
    • MOUNT TYPEBelly Band/Thru Bolt/Rheem Holes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.