Century FM1076, 5-5/8" Flex Direct Drive Blower Motor - 208-230 Volts 1075 RPM

Century FM1076, 5-5/8" Flex Direct Drive Blower Motor - 208-230 Volts 1075 RPM

Item #: WBB186324

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 363.95
Product Information
Customer Review
Product Q&A
Century 5-5/8" Flex Direct Drive Blower Motor - 208-230 Volts 1075 RPM

  • Continuous air over
  • Energy efficient
  • Permanent Split Capacitor
  • Sleeve Bearing
  • 60 Hertz
  • Single Phase
  • 48 Frame
  • Automatic Overload


Product Specifications

    • AMPS4.9
    • BEARING TYPESleeve
    • BRANDCentury
    • MOTOR RPM 60Hz1075
    • HERTZ (HZ)60
    • HORSEPOWER3/4
    • LENGTH LESS SHAFT INCHES5.36 (13.61 cm)
    • MANUFACTURERS PART NUMBERFM1076
    • ROTATIONReversible
    • VOLTAGE208 - 230
    • OVERLOADAutomatic
    • SPEEDS3
    • DIAMETER INCHES5-5/8 (14.29 cm)
    • APPROVALUL and CSA
    • SHAFT DIMENSION INCHES1/2 x 6.00
    • RPM1075
    • CAPACITOR TYPEPOC10
    • MOTOR TYPEPermanent Split Capacitor