Century U6521, 5" Split Capacitor Unit Heater Motor - 1075 RPM 115 Volts
See all 4 items in product family

Century U6521, 5" Split Capacitor Unit Heater Motor - 1075 RPM 115 Volts

Item #: WBB186590

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $247.95 ea.
4+ $244.95 ea.
Product Information
Customer Review
Product Q&A
Century 5" Split Capacitor Unit Heater Motor - 1075 RPM 115 Volts

  • Shaded Pole and Permanent Split Capacitor
  • Sleeve Bearing
  • 42 Frame
  • 40ÂșC Ambient
  • Continuous duty, air over
  • 1/2 diameter flatted shaft
  • Automatic Overload
  • Single Phase
  • 60 HZ


Product Specifications

    • AMPS2.6
    • BEARING TYPESleeve
    • BRANDCentury
    • MOTOR RPM 60Hz1075
    • HERTZ (HZ)60
    • HORSEPOWER1/8
    • LENGTH LESS SHAFT INCHES3-7/8 (9.84 cm)
    • MANUFACTURERS PART NUMBERU6521
    • ROTATIONReversible
    • VOLTAGE115
    • APPROVALUL and CSA
    • SPEEDS1
    • SHAFT DIMENSION INCHES1/2 x 2.92
    • RPM1075
    • OVERLOADAutomatic
    • MOUNT TYPEResilient Rings With Base
    • MOTOR TYPEPermanent Split Capacitor
    • ENCLOSURE TYPETotally Enclosed
    • DIAMETER INCHES5 (12.7 cm)