Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Picture may not represent actual product

Fasco D119, 4.4" Shaded Pole Motor - 115 Volts 1500 RPM

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Fasco D119, 4.4" Shaded Pole Motor - 115 Volts 1500 RPM

Item #: WBB186668

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Qty Price
1-3 $147.95 ea.
4+ $141.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Fasco 4.4" Shaded Pole Motor - 115 Volts 1500 RPM

  • Shaded Pole
  • Automatic Overload
  • 60 HZ
  • Single Phase
  • Rotation is determined by viewing the shaft end


Product Specifications

    • AMPS2.9 - 1.5 - 1
    • BEARING TYPEBall
    • BRANDMarathon Motors
    • MOUNTINGResilient Base - Extended Studs
    • MOTOR RPM 60Hz1800 @ 60 Hz
    • DUTYContinuous
    • FRAME48Z
    • HERTZ (HZ)60
    • VOLTS115/230 @ 60 Hz
    • HORSEPOWER1/3 @ 60 Hz
    • AMBIENT TEMP C40
    • WEIGHT LBS12 (5.45 kg)
    • LENGTH LESS SHAFT INCHES3-3/4 (9.53 cm)
    • MANUFACTURERS PART NUMBERD119
    • ULRecognized Construction and Protector
    • ROTATIONSelective CCW
    • CSAY
    • CATALOG NO.D119
    • VOLTAGE115
    • OVERLOADAutomatic
    • MODEL NUMBER048C17D2055
    • ASSEMBLYF1 Only
    • APPROVALUL and CSA
    • IP CODE22
    • 60 HERTZ FL AMPS5.8/2.9
    • RPM1800 @ 60 Hz
    • INSULATION CLASSB
    • PHASE1
    • DRIVE END BEARING SIZE6203
    • ENCLOSURE TYPEOpen
    • Kw @ 60 Hz0.25
    • SERVICE FACTOR1.35 @ 60 Hz
    • MOTOR TYPEShaded Pole
    • BEARING-DRIVE-ENDBall
    • 60 HERTZ FL Eff64.00 Percent
    • COMPATIBLE WITH/REPLACESGreenheck 300006, 300120, 300459
    • MOUNT TYPEAcme Eng. Roof Vents
    • SPEEDS3
    • STARTING TYPECAP START IND RUN
    • DIAMETER INCHES4.4 (11.18 cm)
    • THERMAL PROTECTIONAutomatic Protector
    • SHAFT DIMENSION INCHES1/2 x 2-5/8
    • ENCLOSUREDP
    • OPPOSITE END BEARING SIZE6203
    • KVA-CODEJ
    • OPPOSITE END BEARINGBall
    • ORIENTATIONHorizontal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.