Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century 597, 3.3" Shaded Pole Totally Enclosed Motor - 115 Volts 1550 RPM
See all 9 items in product family

Century 597, 3.3" Shaded Pole Totally Enclosed Motor - 115 Volts 1550 RPM

Item #: WBB186375

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3 $116.95 ea.
4+ $114.95 ea.
Product Information
Customer Review
Product Q&A
Century 3.3" Shaded Pole Totally Enclosed Motor - 115 Volts 1550 RPM

  • Continuous duty, air over
  • Dependable quiet sleeve bearings
  • Shaded Pole
  • Totally Enclosed
  • Automatic Overload
  • Sleeve Bearing
  • Single Phase
  • Rotation is determined by viewing the shaft end

Product Specifications

    • AMPS.74 - .5
    • BEARING TYPESleeve
    • BRANDCentury
    • MOTOR RPM 60Hz1550
    • HERTZ (HZ)60
    • HORSEPOWER1/60 - 1/75
    • LENGTH LESS SHAFT INCHES2-1/4 (5.72 cm)
    • MANUFACTURERS PART NUMBER597
    • ROTATIONCWSE
    • VOLTAGE115
    • MOUNT TYPEStud
    • OVERLOADAutomatic
    • ENCLOSURE TYPETotally Enclosed
    • SHAFT DIMENSION INCHES5/16 x 1-1/4
    • SPEEDS2
    • APPROVALUL and CSA
    • MOTOR TYPEShaded Pole
    • DIAMETER INCHES3.3 (8.38 cm)
    • RPM1550

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

A. O. Smith Motor

Your review: I went to four different stores locally and could not find this motor. I came home, got on the internet and found your company. I ordered the motor and received it in just a few days. Lesson Learned: Look at the gasoline I could have saved.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.