Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century 634, 3.3" Double Shaft Motor - 120 Volts 1600 RPM
See all 6 items in product family

Century 634, 3.3" Double Shaft Motor - 120 Volts 1600 RPM

Item #: WBB186604

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $89.95
Product Information
Customer Review
Product Q&A
Century 3.3" Double Shaft Motor - 120 Volts 1600 RPM

  • Applications: Double blower, Room air conditioning, Heaters
  • Automatic Overload
  • Double Shaft
  • Rotation is determined by viewing the shaft end
  • Continuous duty, air over
  • Open and closed construction applications
  • Shaded Pole
  • Sleeve Bearing
  • 60 HZ
  • Single Phase

Product Specifications

    • AMPS2.1
    • BEARING TYPESleeve
    • BRANDCentury
    • MOTOR RPM 60Hz1600
    • HERTZ (HZ)60
    • HORSEPOWER1/15
    • LENGTH LESS SHAFT INCHES3-3/8 (8.57 cm)
    • MANUFACTURERS PART NUMBER634
    • ROTATIONDetermined By Viewing Shaft End
    • VOLTAGE120
    • APPROVALUL and CSA
    • COMPATIBLE WITH/REPLACESBroan 99080359
    • SHAFT DIMENSION INCHES 5/16 x 2-1/2
    • RPM1600
    • OVERLOADAutomatic
    • MOUNT TYPEStud
    • ENCLOSURE TYPEOpen
    • DIAMETER INCHES3.3 (8.38 cm)
    • MOTOR TYPEShaded Pole

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

A.O.Smith 634 motor

Your review: Good motor. Fit just right to replace out of date UK motor. I have three now. Plan to buy more as needed.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

Does this motor have wires to hook it up to anything?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.