Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Ceiling Mounted Heaters

Ceiling-mounted heaters are efficient sources of heat for indoor spaces. The ceiling-mounted design does not take up space in small areas and allows warmth to be distributed easily across large coverage areas. Different voltage and wattage amounts provide instant heat while being energy efficient. Ceiling heaters can be used in commercial settings such as gyms, hotels, schools, office buildings, and more.
22 Results

Ships From Canada

Availability

Type

Voltage

View All Voltage
View All Depth
View All Width
View All Height
22 Results
Compare
BESTSELLER
1
1
$729.00
Ships Same Day

BTU

1707

Wattage

500 W

Voltage

240/120 V

Depth

1 in

Compare
1
1
$819.00
Ships Same Day

BTU

2560

Wattage

750 W

Voltage

240/120 V

Depth

1 in

Compare
1
1
$669.00
Ships in 2 Business Days

BTU

2560/5120

Wattage

750/1500 W

Voltage

240 V

Depth

4-1/2 in

Compare
1
1
$619.00
Ships in 2 Business Days

BTU

3400

Wattage

500/1000 W

Voltage

240/208 V

Depth

4 in

Compare
1
1
$1,079.00
In Stock, Ships in 3-4 days

BTU

10200/13600

Wattage

4000 W

Voltage

240/208 V

Depth

4 in

Compare
1
1
$609.00
In Stock, Ships in 3-4 days

BTU

1280

Wattage

375 W

Voltage

277 V

Depth

1 in