Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT® Heavy Duty Forced Air Kerosene Heater DXH215HD 215,000 BTU

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

DeWALT® Heavy Duty Forced Air Kerosene Heater DXH215HD 215,000 BTU

Item #: WBB1145046

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $661.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
The DeWALT215,000K BTU Forced Air Kerosene Heater features a 14 gallon tank capacity, eight hours of run time and a durable design for easy and convenient heating of outdoor spaces. It features a heavy duty roll cage, flat-free tires and convenient storage compartments.

Features:

  • 14 gallon tank capacity
  • 8 hours of run time
  • Heavy-duty roll cage
  • Durable barrel design
  • Flat-free tires

Documents are in PDF format

Product Specifications

    • BRANDDewalt
    • LENGTH INCHES42 (106.68 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES22 (55.88 cm)
    • WEIGHT LBS106.6 (48.45 kg)
    • COLORBlack / Yellow
    • CONSTRUCTIONMetal
    • BTU HIGH215000
    • CFM HIGH400
    • SPEEDS1
    • COVERAGE SQUARE FEET6250 (580.64 sq. m)
    • WATTS HIGH605
    • KILOWATTS0.605
    • FUEL TANK CAPACITY (GAL)14 (53 l)
    • MAX. RUN TIME HOURS8
    • FUEL TYPEKerosene
    • IGNITION TYPEElectronic
    • SENSOR TYPEPhoto Cell
    • APPROVALCSA
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERF340700
    • MODELDXH215HD
    • POWER CORD LENGTH INCHES7 (17.78 cm)
    • PLUG TYPEThree Prong
    • EMERGENCY PREPYES
    • AMPS HIGH5.5
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Great Product

Your review: I bought 2 of these. This heater is well made. Uses foam filled tires, not air filled China made tires that lose air. Burns #2 diesel fuel perfectly, even in cold temps. No odor when running, except on initial start which goes away quickly. Easy to use and service. Hope it holds up over time? I would have given it 5 stars except for lack of a extension cord wrap. I put my own on tubular frame. Worked out great! Throws lots of heat!

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

what is the minimum generator watt output needed to start and run this, I have a generac ix800 that claims to output 800 watts which should be more than enough if this specs are 2.8 amps and 120 volts the watts should be 336, but the ix800 is not enough to run this, it overloads.

Question Asked By: Joe , February 06, 2012

+ View 1 Answer

Answer This Question

We would like to know what kind of fuel this heater will use straight out of the box. Is it already set up to use these fuels?

Question Asked By: sheila , destin, fl , November 15, 2011

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.