Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Hazardous Location Fan Forced Unit Heater HLA 16-240160-10.0-24 - 10000W 240V 1 PH
See all 27 items in product family

TPI Hazardous Location Fan Forced Unit Heater HLA 16-240160-10.0-24 - 10000W 240V 1 PH

Item #: WBB202252

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Accessories
This Hazardous Location Unit Heater is ideal for rugged industrial applications where there is a possibility of explosion or fire caused by flammable gases, vapors, powdered metals or dust. Made using 14 gauge steel cabinet with epoxy powder coated finish and narrow gap safety fan guard. Adjustable louvers allow directional control of air flow. Fan forced heater features a permanently sealed, liquid to air, finned tube heat exchanger core. Ethylene Glycol to water mixture uses a heat transfer liquid in the heater core for freeze damage protection. Manual reset capillary type high limit provides high temperature regulation and is rated for 6,000 cycles of service. 24V transformer and contactor. Pressure relief valve with cintered metal mesh flame arrestor. Ideal for Class I, Group C & D, Division 1 & 2 and Class II, Groups E, F & G, Divisions 1 & 2. Temperature code T3B for 329°F (165°C). ABS type approved. ETL listed. Factory Installed Options must be purchased with same order as unit heater; factory options include Single Pole Thermostat, Control Transformer, Disconnect Switch and Pilot Light. 1 Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • LENGTH INCHES26-1/2 (67.31 cm)
    • WIDTH INCHES20-3/4 (52.71 cm)
    • DEPTH INCHES22 (55.88 cm)
    • HEIGHT INCHES26-1/2 (67.31 cm)
    • COLORGray
    • CONSTRUCTIONSteel
    • BTU HIGH34150
    • VOLTAGE240
    • PHASE1
    • WATTS HIGH10000
    • KILOWATTS10
    • APPROVALETL
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERHLA1624016010.024
    • AMPS HIGH44

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.