TPI Remote Mounted Thermostat HLT-2 Double Pole Double Throw Capillary 120-277V 40-110°F
See all 6 items in product family

TPI Remote Mounted Thermostat HLT-2 Double Pole Double Throw Capillary 120-277V 40-110°F

Item #: WBB172029

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Wall Mounted Thermostat

This Double Pole Double Throw Capillary Wall Mounted Thermostat is for use with all Hazardous Location Wall Convectors. Features a plastic temperature adjustment knob and bi-metal room temperature sensor. External, wall-mounted design controls heater remotely. Tamper proof construction. 22 amps at 120-277 volt operation. Temperature range of 40-110° F.

Product Specifications

    • LENGTH INCHES5-3/4 (14.61 cm)
    • WIDTH INCHES6-3/8 (16.19 cm)
    • HEIGHT INCHES5-23/32 (14.53 cm)
    • WEIGHT LBS5 (2.27 kg)
    • CONSTRUCTIONAluminum
    • VOLTAGE277 / 120
    • STAGESHeat or Cool
    • TYPEDPDT Capillary
    • CERTIFICATIONSNEMA Class Seven Div.1; Class I Group C&D; Class II Group E, F, G
    • AMPS HIGH22
    • CONNECTION TYPEHardwired