Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Fan Forced Washdown Unit Heater F1F5507T - 7500W 208V 1 PH
See all 40 items in product family

TPI Fan Forced Washdown Unit Heater F1F5507T - 7500W 208V 1 PH

Item #: WBB46236

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
FAN FORCED WASHDOWN UNIT HEATERS
7,500 Watt Heater – 208V
Heavy-duty washdown electric unit heaters are designed for use in dirty, dusty environments that require equipment washing or hosing. Washdown heaters are corrosion resistant, totally enclosed and water-tight making them ideal for industrial heating applications. Fan forced heaters are made with a heavy duty 304 grade, 16 gauge stainless steel shroud and stainless steel finned tubular element. Totally enclosed motor with automatic reset thermal cutout. Rotating front grill directs airflow. These electric unit heaters feature built-in controls and safety temperature controls wired in non-metallic NEMA 4x control panel with single-point power connections. Features 24V control, 3-position switch, pilot light and capillary style thermostat. Control panel on bottom allows ease of installation and service. Disconnect switch has an enclosure door interlock. Minimum mounting height is 7’. ABS type approved. ETL listed. 1 Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • LENGTH INCHES18 (45.72 cm)
    • WIDTH INCHES12 (30.48 cm)
    • HEIGHT INCHES19-3/4 (50.17 cm)
    • WEIGHT LBS58 (26.36 kg)
    • CONSTRUCTIONStainless Steel
    • BTU HIGH25600
    • VOLTAGE208
    • PHASE1
    • WATTS HIGH7500
    • KILOWATTS7.5
    • MANUFACTURER'S PART NUMBERF1F5507T
    • AMPS HIGH36.1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.