Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Washdown Heaters

6 Results

Ships From Canada

Phase

Voltage

Amperage

6 Results
Compare
New Product
1
1
$6,969.00
Ships in 5 Business Days

Height

24-1/4 in

Amperage

12 A

Phase

3

Wattage

10000 W

Compare
New Product
1
1
$10,419.00
Ships in 5 Business Days

Height

32-1/4 in

Amperage

24.1 A

Phase

3

Wattage

25000 W

Compare
1
1
$10,759.00
Ships in 5 Business Days

Height

32-1/4 in

Amperage

37.6 A

Phase

3

Wattage

39000 W

Compare
1
1
$12,809.00
Ships in 15 Business Days (ships from US)

Height

28-3/4 in

Amperage

24.1 A

Phase

3

Wattage

20000 W

Compare
1
1
$11,159.00
Ships in 15 Business Days (ships from US)

Height

21-3/4 in

Amperage

18.1 A

Phase

3

Wattage

15000 W

Compare
1
1
$8,085.00
Ships in 15 Business Days (ships from US)

Height

19-3/4 in

Amperage

9.1 A

Phase

3

Wattage

7500 W