Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Berko® Commercial Fan Forced Wall Heater MFQ6008, 6,000W at 208V
See all 58 items in product family

Berko® Commercial Fan Forced Wall Heater MFQ6008, 6,000W at 208V

Item #: WBB202111

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $901.00 ea.
3+ $847.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
Fan Forced Commercial Wall Heater, 6,000W at 208V -

Ideal for offices, stores, schools, churches, hospitals, dormitories, airport terminals, reception rooms, entrance lobbies, corridors and stairwells. Unit installs easily in either new or remodeled buildings. Features steel finned metal sheath electric heating elements with low sheath temperatures provided uniform heat and long service life. Rugged stamped steel front cover provides a down-flow air pattern and is attractively finished in Northern White. Integral thermostat for quick installation separate thermostat not necessary. Thermal overheat protectors disconnect power in event of overheating due to accidental blockage. Built-in power disconnect switch for added safety during maintenance. Permanently lubricated, totally enclosed fan motor provides long-life and low maintenance; gently distributes warmth through room area. 208 Volts, 1 Phase, 6000 Watts, 28.8 Amps.

Documents are in PDF format

Product Specifications

    • BRANDBerko®
    • WIDTH INCHES31-3/4 (80.65 cm)
    • DEPTH INCHES3-3/4 (9.53 cm)
    • HEIGHT INCHES22-3/4 (57.79 cm)
    • COLORNorthern White
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • BTU HIGH20525
    • CFM HIGH200
    • VOLTAGE208
    • PHASE1
    • WATTS HIGH6000
    • KILOWATTS6
    • TYPEIntegral Thermostat
    • APPROVALcULus
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER'S PART NUMBERMFQ6008
    • AMPS HIGH28.8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.