Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Berko® Euro Style Convection Wall Heater ECP1524, 1,500W at 240V
See all 2 items in product family

Berko® Euro Style Convection Wall Heater ECP1524, 1,500W at 240V

Item #: WBB202126

Usually ships in 13 to 16 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $397.95 ea.
3+ $374.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Euro Style Convection Wall Heater, 1,500W at 240V -

Suitable for use in almost any room. Use single heaters in smaller rooms such as bedrooms and bathrooms. Use multiple heaters in larger rooms such as living rooms and family rooms. Wattage levels should be determined by heat loss calculations. Great source of supplementary heating of offices, reception rooms, game rooms and similar light duty commercial and residential applications. Convection and Radiant warmth from one heater. Heater can be surface mounted or recessed into 2X4 or larger wall sections. It is designed to fit between 16" O.C. studs. Steel finned metal sheath electric heating elements provide uniform heat and long service life. Closely spaced bar grille design discourages insertion of foreign objects and directs air outward to effectively distribute heat to the middle of the room. Heavy-duty metal grille offers attractive appearance in a neutral color that is compatible with any decor. Contemporary styling uses soft curves on all edges, avoiding the sharp corners of a square design. Large wiring compartment is accessible from the front of the heater enabling rapid, easy hookup. Grille is 16-1/4"Wx1-5/8"Dx26-1/4"H. CSA and UL approved. 240/208 Volts, 1 Phase, 1500/1125 Watts, 6.3 / 5.4 Amps.

Click Here for Installation & Maintenance Instructions

Product Specifications

    • BRANDBerko®
    • WIDTH INCHES16-1/4 (41.28 cm)
    • ROUGH-IN WIDTH INCHES14-1/4 (36.2 cm)
    • DEPTH INCHES1-5/8 (4.13 cm)
    • HEIGHT INCHES26-1/4 (66.68 cm)
    • ROUGH-IN HEIGHT INCHES23-1/8 (58.74 cm)
    • WEIGHT LBS13 (5.91 kg)
    • COLORWhite
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel / Plastic
    • VOLTAGE240 / 208
    • PHASE1
    • WATTS HIGH1500
    • WATTS LOW1125
    • KILOWATTS1.5 / 1.125
    • TYPENon-Fan
    • APPROVALcULus
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERECP1524
    • AMPS HIGH6.3
    • AMPS LOW5.4

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Good product

Your review: I purchased three of these units for my insane asylum. It keeps the residents warm and toasty. It uses fan-less technology which means it makes no noise, unlike the residents. If the residents would be as quite as these heaters are I would give it a perfect rating. Hence, I give it four stars.

Is this review helpful?

Euro style convection heater review

Your review: This is a good heater, easy to install and quiet in operation. My only complaint is not about the manufacture, but product handling and shipping by Global Industrial. I have purchased three of these heaters and every one of them has had dents in the sheet metal parts due to insufficient dunnage packaging. This last heater had an extensive dent in the facade grate that took some doing to straighten and touch-up paint before it could be installed.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.