Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Economical Wall Heater Mid Size 2" Extender 303EX16RW
See all 11 items in product family

TPI Economical Wall Heater Mid Size 2" Extender 303EX16RW

Item #: WBB172049

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Mid-Sized Extender 303EX16RW

This Mid-Sized Extender is for use with all Economical Fan Forced Wall Heaters. 2" in size.

Product Specifications

    • BRANDTPI
    • LENGTH INCHES14 (35.56 cm)
    • WIDTH INCHES10-1/2 (26.67 cm)
    • HEIGHT INCHES4-1/2 (11.43 cm)
    • WEIGHT LBS3 (1.36 kg)
    • CONSTRUCTIONSteel
    • DESCRIPTION2" Semi Recessed Extender
    • FOR USE WITHAll Economical Wall Heaters
    • MANUFACTURER'S PART NUMBER303EX16RW

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I purchase 2 of these heaters a few months ago and both seem to be overheating. What could be the problem?

Question Asked By: Gary Eckdahl , McMinnville, OR , November 23, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.