TPI Commercial Fan Forced Wall Heater With Tamperproof Thermostat G3323TDRP - 1500W 277V
See all 29 items in product family

TPI Commercial Fan Forced Wall Heater With Tamperproof Thermostat G3323TDRP - 1500W 277V

Item #: WBB45661

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Accessories
COMMERCIAL FAN FORCED WALL HEATERS WITH TAMPERPROOF THERMOSTAT
Commercial fan forced wall heaters have 18 gauge steel grill with powder coat finish and extruded aluminum front frame. These electric heaters feature a built-in, single pole tamperproof thermostat with 50-90° F temperature range. Fan forced heaters include automatic reset thermal limit that de-energizes heaters when over-heating occurs. Includes steel block fin element. Vane axial fan blade is powered by 600 RPM motor that projects airflow up to 175 CFM. Wall heaters include disconnect switch and automatic fan delay circuit. Rough in dimensions are 14-3/16"W x 4”D x 19-15/16"H. Grill measures 15-15/16"W x 20-7/8"H. UL & CSA listed. 1 Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • WIDTH INCHES15-15/16 (40.48 cm)
    • DEPTH INCHES4 (10.16 cm)
    • HEIGHT INCHES20-7/8 (53.02 cm)
    • WEIGHT LBS26 (11.82 kg)
    • COLORSilver Powder Coat
    • CONSTRUCTIONSteel / Aluminum
    • BTU HIGH5120
    • CFM HIGH175
    • RPM600
    • VOLTAGE277
    • WATTS HIGH1500
    • KILOWATTS1.5
    • TYPESingle Pole Thermostat
    • APPROVALUL, CSA
    • MANUFACTURER'S PART NUMBERG3323TDRP
    • AMPS HIGH4.1