Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Fan Forced Ceiling Heater E3058TDWB - 1800/900W 120V
See all 29 items in product family

TPI Fan Forced Ceiling Heater E3058TDWB - 1800/900W 120V

Item #: WBB45379

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Accessories
FAN FORCED CEILING HEATERS
Fan forced ceiling heaters allow you to choose wattage during installation; shipped wired to highest wattage. Ceiling heaters feature a fan purge circuit that requires 4 wire supply when remote single pole wall thermostat is used (not included). Fan forced heaters are made with a durable 18 gauge steel front and powder coat finish. Manual reset thermal limit and steel block fin element on these electric ceiling heaters provide safety and efficiency in any environment. Propeller style fan blade is powered by a 1060 RPM motor offering 100 CFM. Include drywall depth embossments on the back can. Measures 12-1/8"L x 9-1/4"W x 3-5/8"D rough in. Grill measures 13"L x 9-13/16"W. UL approved. 1 Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • WIDTH INCHES9-1/4 (23.5 cm)
    • DEPTH INCHES3-5/8 (9.21 cm)
    • HEIGHT INCHES12-1/8 (30.8 cm)
    • WEIGHT LBS6 (2.73 kg)
    • COLORGray
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • BTU HIGH6143
    • CFM HIGH100
    • RPM1060
    • VOLTAGE120
    • WATTS HIGH1800
    • WATTS LOW900
    • KILOWATTS1.8 / 0.9
    • TYPESingle Pole Thermostat
    • APPROVALUL
    • MANUFACTURER'S PART NUMBERE3058TDWB
    • WATTS MEDIUM900
    • AMPS HIGH15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.