Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Fan Forced Wall Heaters With Double Pole Thermostat F30522T2DWB - Multi Watt
See all 29 items in product family

TPI Fan Forced Wall Heaters With Double Pole Thermostat F30522T2DWB - Multi Watt

Item #: WBB46073

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Accessories
COMMERCIAL FAN FORCED WALL HEATERS
Commercial fan forced wall heaters feature an 18 gauge powder coated steel grill with an extruded aluminum front frame. Wall heaters are approved for horizontal mounting, allowing right or left discharge. Wattage is selectable at time of installation; heaters are shipped wired to highest wattage. The built-in, double pole thermostat is tamperproof and offers a temperature range of 50-90° F. These electric heaters feature a manual reset thermal limit and a steel block fin element. The propeller style fan blade has a 1060 RPM motor that projects airflow up to 100 CFM. Fan forced heaters include a fan purge circuit and disconnect switch. These commercial heaters are approved for horizontal, wall and ceiling installation. Includes drywall depth embossments on the back can. Grill measures 10"W x 13-1/8"H. Rough in dimensions are 9-1/4"W x 12-1/8"H x 3-5/8"D. UL listed. 1 Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • WIDTH INCHES9-1/4 (23.5 cm)
    • DEPTH INCHES3-5/8 (9.21 cm)
    • HEIGHT INCHES12-1/8 (30.8 cm)
    • WEIGHT LBS6 (2.73 kg)
    • COLORSilver
    • CONSTRUCTIONSteel / Aluminum
    • BTU HIGH7680
    • VOLTAGE208
    • WATTS HIGH2250
    • WATTS LOW500
    • KILOWATTS2.25 / 0.5
    • TYPEDouble Pole Thermostat
    • APPROVALUL
    • MANUFACTURER'S PART NUMBERF30522T2DWB
    • AMPS HIGH10.8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.