Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Low Profile Fan Forced Wall Heater With Wall Box HF4320TRP - 2000/1500W 240/208V Ivory

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

TPI Low Profile Fan Forced Wall Heater With Wall Box HF4320TRP - 2000/1500W 240/208V Ivory

Item #: WBB45786

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LOW PROFILE FAN FORCED WALL HEATERS WITH WALL BOX
2000/1500 Watt Heater with Single Pole Thermostat 240/208V
Wall heaters allow left, right or top discharge. Low profile fan forced heaters have 20 gauge steel front with powder coat finish. These wall heaters feature a manual reset thermal limit and finned tubular steel element. Propeller style fan blade is powered by 2200 RPM motor that projects airflow up to 70 CFM. Wall box included. Thermostat with 50-90° F temperature range. Rough in dimensions 14-1/2"W x 7-1/8"H x 3-1/2"D. Grill measure 16-3/4"W x 7-5/8"H. ETL listed. 1 Year Limited Warranty. Made in the USA.

Product Specifications

    • BRANDTPI
    • WIDTH INCHES16-3/4 (42.55 cm)
    • ROUGH-IN WIDTH INCHES14-1/2 (36.83 cm)
    • DEPTH INCHES3-1/2 (8.89 cm)
    • ROUGH-IN DEPTH INCHES3-1/2 (8.89 cm)
    • HEIGHT INCHES7-5/8 (19.37 cm)
    • ROUGH-IN HEIGHT INCHES7-1/8 (18.1 cm)
    • WEIGHT LBS9 (4.09 kg)
    • COLORIvory
    • CONSTRUCTIONSteel
    • BTU HIGH6826
    • BTU LOW5120
    • VOLTAGE240 / 208
    • WATTS HIGH2000
    • WATTS LOW1500
    • KILOWATTS2 / 1.5
    • DISCHARGELeft, Right or Top
    • WALL BOXIncluded
    • TYPESingle Pole Thermostat
    • APPROVALcETLus
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERHF4320TRP
    • AMPS HIGH8.3
    • AMPS LOW7.2
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

just what I expected

Your review: The heater was easy to install and works great.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.