Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Ivory

TPI Low Profile Fan Forced Wall Heater With Wall Box E4310RPW - 1000W 120V White

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

TPI Low Profile Fan Forced Wall Heater With Wall Box E4310RPW - 1000W 120V White

Item #: WBB45773

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LOW PROFILE FAN FORCED WALL HEATERS WITH WALL BOX
1000 Watt Heater without Thermostat 120V
Wall heaters allow left, right or top discharge. Low profile fan forced heaters have 20 gauge steel front with powder coat finish. These wall heaters feature a manual reset thermal limit and finned tubular steel element. Propeller style fan blade is powered by 2200 RPM motor that projects airflow up to 70 CFM. Wall box included. Rough in dimensions 14-1/2"W x 7-1/8"H x 3-1/2"D. Grill measure 16-3/4"W x 7-5/8"H. ETL listed. 1 Year Limited Warranty. Made in the USA.

Product Specifications

    • BRANDTPI
    • WIDTH INCHES16-3/4 (42.55 cm)
    • ROUGH-IN WIDTH INCHES14-1/2 (36.83 cm)
    • DEPTH INCHES3-1/2 (8.89 cm)
    • ROUGH-IN DEPTH INCHES3-1/2 (8.89 cm)
    • HEIGHT INCHES7-5/8 (19.37 cm)
    • ROUGH-IN HEIGHT INCHES7-1/8 (18.1 cm)
    • WEIGHT LBS9 (4.09 kg)
    • COLORWhite
    • CONSTRUCTIONSteel
    • BTU HIGH3413
    • VOLTAGE120
    • WATTS HIGH1000
    • KILOWATTS1
    • DISCHARGELeft, Right or Top
    • WALL BOXIncluded
    • TYPENo Thermostat
    • APPROVALcETLus
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERE4310RPW
    • AMPS HIGH8.3
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.