Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Institutional Wall Convector E8803100 - 1000W 120V
See all 42 items in product family

TPI Institutional Wall Convector E8803100 - 1000W 120V

Item #: WBB46304

Usually ships in 40 to 43 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
INSTITUTIONAL WALL CONVECTOR HEATERS
1000 Watt Heater – 120V
Institutional wall convector heaters provide low operating temperatures with tamper proof construction. Single phase institutional convector heaters are made using 11 gauge perforated steel housing with a textured ivory powder coat finish. The tamper proof control panel on the left side houses a built-in single pole line voltage thermostat with 50-90° F temperature range and disconnect switch. These convection heaters feature linear limit type thermal overload with automatic reset. Wall convector heaters have a stainless steel element with aluminum fins. Convection wall heaters require a minimum of 4” from the floor and 12” to left side. Heaters measure 5"D x 18"H. UL listed. 1 Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • LENGTH INCHES36 (91.44 cm)
    • DEPTH INCHES5 (12.7 cm)
    • HEIGHT INCHES18 (45.72 cm)
    • COLORIvory
    • CONSTRUCTIONSteel
    • BTU HIGH3413
    • VOLTAGE120
    • WATTS HIGH1000
    • KILOWATTS1
    • APPROVALUL
    • MANUFACTURER'S PART NUMBERE8803100
    • AMPS HIGH8.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.