Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Fan Forced Wall Heater HF3316TRP - 4000/3000/2000/1500W 240/208V Ivory

Rollover image to zoom in

Click image to enlarge

See all 87 items in product family

TPI Fan Forced Wall Heater HF3316TRP - 4000/3000/2000/1500W 240/208V Ivory

Item #: WBB46205

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FAN FORCED WALL HEATERS WITHOUT SUMMER FAN SWITCH
4000/3000 ; 2000/1500 Watt Heater with Single Pole Thermostat -240/208V
Fan forced wall mount heaters have an 18 gauge steel front with scratch resistant powder coat finish. Electric heaters feature an automatic reset thermal limit and steel block fin element. Vane axial fan blade is powered by a 600 RPM motor that projects airflow up to 175 CFM. Watts are selectable at time of installation; factory wired to higher wattage. Built-in thermostat with 50-90° F temperature range. Rough in dimensions are 14-3/16"W x 19-15/16"H x 4"D. Grill measures 15-3/8"W x 20-1/8"H. UL listed and CSA approved. 1 Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • WIDTH INCHES15-3/8 (39.05 cm)
    • DEPTH INCHES4 (10.16 cm)
    • HEIGHT INCHES20-1/8 (51.12 cm)
    • WEIGHT LBS22 (10 kg)
    • COLORIvory
    • CONSTRUCTIONSteel
    • BTU HIGH13648
    • BTU LOW6826
    • CFM HIGH175
    • RPM600
    • VOLTAGE240 / 208
    • WATTS HIGH4000
    • WATTS LOW1500
    • KILOWATTS4 / 1.5
    • FEATURESFan Forced
    • INCLUDES-
    • THERMOSTATSingle Pole
    • APPROVALcETL
    • MANUFACTURER'S PART NUMBERHF3316TRP
    • AMPS MEDIUM14.4 / 8.3
    • AMPS HIGH16.8
    • AMPS LOW7.2
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Replacement Fan Wall Heater

Your review: I purchased this item as an exact replacement for a unit that I installed over 13 years ago. The claim that "this was an exact duplicate as my old unit" held up as promised. I removed the old unit and slid this one in place. Easy to re-install, with two wires and a ground wire. Screw holes matched. The unit vibrated a little louder then my old one until it settled in after a few days and I loosened the cover fasteners. I use it to heat my 12' x 20' sunroom and it does a great job!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.