TPI Unit Mount Single Pole Thermostat For Unit Heaters T5100
See all 49 items in product family

TPI Unit Mount Single Pole Thermostat For Unit Heaters T5100

Item #: WBB172010

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Unit Mounted Thermostat

This Single Pole Unit Mounted Thermostat is for use with all Horizontal and Vertical Discharge Unit Heaters. Field installed, built-in thermostatic design. 25 amps at 120-277 volt operation. Temperature range of 45-90° F.

Product Specifications

    • BRANDTPI
    • LENGTH INCHES4 (10.16 cm)
    • WIDTH INCHES7 (17.78 cm)
    • HEIGHT INCHES5 (12.7 cm)
    • WEIGHT LBS1 (.45 kg)
    • DESCRIPTIONSingle Pole Thermostat
    • FOR USE WITHAll Horizontal and Vertical Discharge Unit Heaters
    • TYPEUnit Mounted
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERT5100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed