Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Berko® Unit Heater PH5HWAC, 5000/3333W 240V, 3750/2500W 208V
See all 130 items in product family

Berko® Unit Heater PH5HWAC, 5000/3333W 240V, 3750/2500W 208V

Item #: WBB202100

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $687.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Unit Heater, 5000/3333W 240V, 3750/2500W 208V -

Versatile Unit Heater Mounts On Either Walls Or Hung From The Ceiling Using The Included Swivel Mount Bracket.

Unit heater is ideal for use as a primary heater or for spot heating. Unit heater can be used in schools, garages, factories and more. Airflow can be directed horizontally, vertically or any position in between for precise control. Multiple wattage selector switch allows either 5 KW or 3.3 KW at 240V (3.7 KW or 2.5 KW at 208V). Includes fan only switch. Made using heavy gauge die-formed steel housing with enclosed motor. Advanced pull through air design draws air across heating element for more even air distribution and cooler element operation. Fan only switch allows fan to cycle automatically with elements or run continuously for air movement when no heat is required. Built-in bi-metal thermostat. Range 40° to 90°F. Heater is shipped with ceiling/wall bracket. Heavy gauge die-formed steel housing. Advanced pull-through air flow design draws air across heating element for more even air distribution and cooler element operation. Specially designed venturi outlet to meet that added throw as required in vertical position. Completely enclosed fan motor. Aluminum-finned, copper clad steel sheath heating element has longer useful life, because of cooler sheath temperature and faster heat dissipation. This heater uses a manual reset thermal cut-off with reset button located on front for easy access. Ruggedly built, yet lighter weight for easier installation. No piping flues, valves, or traps. Meets all UL, NEC, and OSHA requirements. 240/208 Volts, Phase, 5000/3333, 3750/2500 Watts, 21/14, 18/12 Amps. Unit must be hardwired or optional cord and plug assembly B202101sold separately, can be used.

5 Year Limited Warranty.

Product Specifications

    • BRANDBerko®
    • WIDTH INCHES22 (55.88 cm)
    • DEPTH INCHES8 (20.32 cm)
    • HEIGHT INCHES16 (40.64 cm)
    • COLORBlack
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • BTU HIGH17100
    • BTU MEDIUM12795
    • BTU LOW8530
    • CFM HIGH210
    • RPM1600
    • VELOCITY FPM550
    • VOLTAGE240 / 208
    • PHASE1
    • WATTS HIGH5000
    • WATTS LOW2500
    • KILOWATTS5
    • TYPEUnit Heater
    • APPROVALcULus
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER'S PART NUMBERPH5HWAC
    • AMPS LOW12
    • AMPS HIGH21

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.