Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Horizontal/Vertical Discharge Fan Forced Suspended Unit Heater HF3B5120CA1L - 19700/14800W 3 PH
See all 49 items in product family

TPI Horizontal/Vertical Discharge Fan Forced Suspended Unit Heater HF3B5120CA1L - 19700/14800W 3 PH

Item #: WBB45439

Usually ships in 20 to 23 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Accessories
HORIZONTAL OR VERTICAL DISCHARGE FAN FORCED SUSPENDED UNIT HEATERS
19,700/14,800 Watt Heater – 240/208V
Suspended unit heaters can be installed for either vertical or horizontal discharge applications. Discharge fan forced heaters have an 18 gauge steel cabinet housing with a long-lasting powder coat finish. These fan forced heaters feature spiral fin steel element with continuously brazed steel fins that allow side draw through airflow. Fan forced heaters include individually adjustable louvers for directional control of air flow up to 15° from straight horizontal position. The automatic reset limit de-energizes these heaters if over-heating occurs. Fan over-ride purges electric heaters of residual heat at shutdown. Control compartment housing has a hinged and latched access door that allows access to wiring for installation and maintenance. Suspended unit heaters feature a totally enclosed 1-speed permanently lubricated thermally protected motor with unit bearings. UL approved. 1 Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • WIDTH INCHES21-1/2 (54.61 cm)
    • DEPTH INCHES6-1/2 (16.51 cm)
    • HEIGHT INCHES28-11/16 (72.87 cm)
    • WEIGHT LBS65 (29.55 kg)
    • COLORGray Powder Coat
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • BTU HIGH67200
    • BTU LOW50500
    • CFM HIGH1100
    • VOLTAGE240 / 208
    • PHASE3
    • WATTS HIGH19700
    • WATTS LOW14800
    • KILOWATTS19.7 / 14.8
    • DISCHARGEHorizontal or Vertical
    • MANUFACTURER'S PART NUMBERHF3B5120CA1L
    • AMPS HIGH47.8
    • AMPS LOW41.1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.