Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Electric Unit Heater P3P5160CA1 - 60000W 480V 3 PH
See all 49 items in product family

TPI Electric Unit Heater P3P5160CA1 - 60000W 480V 3 PH

Item #: WBB171917

Usually ships in 20 to 23 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Accessories
ELECTRIC UNIT HEATER

This Electric Unit Heater features an 18-gauge steel cabinet with powder coated finish. Control compartment houses a master terminal board with a hinged and latched access door, simplifying wiring, installation and maintenance. Spiral fin steel element with continuously brazed steel fins formed to allow side draw through air flow. Can be mounted for horizontal or vertical discharge. Comes equipped with manual reset type limit to de-energize the heater should an over-temperature situation occur. Includes a totally enclosed, 1-speed, 1-phase, permanently lubricated, thermally protected motor with ball bearings. 60 kilowatts. 480 volts.

Product Specifications

    • BRANDTPI
    • WIDTH INCHES30-1/2 (77.47 cm)
    • DEPTH INCHES14-1/2 (36.83 cm)
    • HEIGHT INCHES35-1/2 (90.17 cm)
    • COLORGray Powder Coat
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • BTU HIGH204700
    • VOLTAGE480
    • PHASE3
    • WATTS HIGH60000
    • KILOWATTS60
    • DESCRIPTIONElectric Unit Heater
    • DISCHARGEHorizontal or Vertical
    • MANUFACTURER'S PART NUMBERP3P5160CA1
    • AMPS HIGH72.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.