Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Cabinet Heater Recess Trim Frame For 33"W Models TF-33
See all 13 items in product family

TPI Cabinet Heater Recess Trim Frame For 33"W Models TF-33

Item #: WBB172018

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Recessing Trim Frame

This Recessing Trim Frame is for use with all 33"W Fan Forced Cabinet Heaters. The Recessed Trim Frame should be ordered to "trim-out" any recessed or semi-recessed installation.

Product Specifications

    • BRANDTPI
    • LENGTH INCHES39 (99.06 cm)
    • WIDTH INCHES63/8 (20 cm)
    • HEIGHT INCHES2-3/4 (6.99 cm)
    • WEIGHT LBS3 (1.36 kg)
    • COLORBeige
    • CONSTRUCTIONSteel
    • DESCRIPTIONRecessed Trim Frame
    • FOR USE WITH33"W Cabinet Heaters
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERTF33

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.