Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Multi Mount Electric Infrared Heater 343-60-THSS-480V - 7500W 480V 1 or 3 PH
See all 103 items in product family

TPI Multi Mount Electric Infrared Heater 343-60-THSS-480V - 7500W 480V 1 or 3 PH

Item #: WB652153

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
OVERHEAD ELECTRIC INFRARED HEATERS
These overhead infrared heaters are great for snow & ice control and spot heating in all indoor applications. These electric heaters feature stainless steel housing with built-in surface mounting bracket. Bracket allows fixture adjustments up to 45o horizontal tilt. Operates on either single or three phase wiring. High intensity radiant heating elements provide a maximum heat output of 7,500 watts in less than 60 seconds. Provides 25,298 BTU’s of heat per hour. Gold anodized aluminum reflectors and end caps provide maximum reflectivity and long, dependable service. 480V. UL listed. 1 Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • LENGTH INCHES33 (83.82 cm)
    • WIDTH INCHES21-1/2 (54.61 cm)
    • HEIGHT INCHES10-7/8 (27.62 cm)
    • COLORGold
    • ASSEMBLYAssembled
    • CONSTRUCTIONStainless Steel Housing
    • BTU HIGH25298
    • VOLTAGE480
    • PHASE1 or 3
    • WATTS HIGH7500
    • KILOWATTS7.5
    • DESCRIPTION3-Lamp Infrared Heater
    • INCLUDESBuilt-in Surface Bracket Mount
    • TYPE60° Symmetrical Reflector
    • APPROVALUL
    • MANUFACTURER'S PART NUMBER34360THSS480V
    • MODEL652153
    • AMPS LOW9.1
    • AMPS HIGH15.6

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Maintenance Mgr

Your review: Great product easy to install and works very good

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

How many square does it heat?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.