Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI 30° 3-Lamp Symmetrical Infrared Heater 22330THSS240V - 4800W 240V Silver
See all 103 items in product family

TPI 30° 3-Lamp Symmetrical Infrared Heater 22330THSS240V - 4800W 240V Silver

Item #: WBB45470

Usually ships in 20 to 23 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
MUL-T-MOUNT ELECTRIC INFRARED HEATERS
3-Lamp Stainless Steel Heater with 30° Symmetrical Reflector
Overhead infrared heaters are great for snow & ice control, outdoor spot heating and all indoor heating applications. Electric infrared heaters are ideal for suspended, totally exposed outdoor and indoor comfort heating applications including exterior snow and ice control. High intensity radiant infrared heating elements provide maximum heat output in less than 60 seconds. Infrared heating systems heats people and objects to a desired temperature level, creating a safe and clean atmosphere. Long-lasting, one-piece gold anodized aluminum reflectors and end caps provide maximum reflectivity. Built-in surface mounting bracket allows fixture adjustments up to 45 degree horizontal tilt. Electric heaters include clear quartz lamps. Infrared overhead heaters are 10-7/8”H. UL listed. 1 Year Limited Warranty.

Click here for sizing chart information.

Product Specifications

    • BRANDTPI
    • LENGTH INCHES24 (60.96 cm)
    • WIDTH INCHES21-1/2 (54.61 cm)
    • HEIGHT INCHES10-7/8 (27.62 cm)
    • WEIGHT LBS25 (11.36 kg)
    • COLORSilver
    • ASSEMBLYAssembled
    • CONSTRUCTIONStainless Steel
    • BTU HIGH16382
    • VOLTAGE240
    • WATTS HIGH4800
    • KILOWATTS4.8
    • DESCRIPTION3-Lamp Infrared Heater
    • TYPE30° Symmetrical Reflector
    • APPROVALUL
    • MANUFACTURER'S PART NUMBER22330THSS240V

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

How many square does it heat?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.