Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI 1.6kw Quartz Lamp For Multi Mount Infrared Heaters, 632-1620, 208v
See all 103 items in product family

TPI 1.6kw Quartz Lamp For Multi Mount Infrared Heaters, 632-1620, 208v

Item #: WBB172006

Usually ships in 20 to 23 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Replacement Quartz Lamp

This Quartz Lamp is a replacement for Mul-T-Mount Heaters. 1600 watts. 208 volts. Overall length 19 - 11/16". Heated length 16"

Product Specifications

    • BRANDTPI
    • LENGTH INCHES19-11/16 (50.01 cm)
    • WIDTH INCHES2-3/8 (6.03 cm)
    • WEIGHT LBS2 (.91 kg)
    • VOLTAGE208
    • WATTS HIGH1600
    • KILOWATTS1.6
    • DESCRIPTIONReplacement Infrared Lamp
    • FOR USE WITH208v Mul-T-Mount Heaters
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER6321620

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

How many square does it heat?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.