Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Berko® Fan Forced Toe Space Heater QTS1104, 1,125/563W 240V
See all 10 items in product family

Berko® Fan Forced Toe Space Heater QTS1104, 1,125/563W 240V

Item #: WBB202145

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $247.95
Product Information
Customer Review
Product Q&A
Accessories
Fan Forced Toe Space Heater, 1,125/563W 240V -

Features steel plate fin element, thermal cutout, and quiet, tangential blower. No built-in thermostat, requires B202138 or remote wall mounted thermostat. 240/208 Volts, Phase, 1125/563, 844/422 Watts, 4.7 / 2.3, 4.1 / 2.0 Amps.

Product Specifications

    • BRANDBerko®
    • LENGTH INCHES15-3/8 (39.05 cm)
    • WIDTH INCHES8-7/8 (22.54 cm)
    • HEIGHT INCHES3-5/8 (9.21 cm)
    • COLORBlack / Silver
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • VOLTAGE240 / 208
    • WATTS HIGH1125
    • WATTS LOW422
    • TYPEElectric
    • APPROVALcULus
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER'S PART NUMBERQTS1104
    • AMPS HIGH4.7
    • WATTS MEDIUM844 / 563
    • AMPS LOW2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.