Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Commercial Recess Mount Ceiling Heater K3484 - 4000W 240V 3 PH
See all 22 items in product family

TPI Commercial Recess Mount Ceiling Heater K3484 - 4000W 240V 3 PH

Item #: WBB45289

Usually ships in 20 to 23 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
COMMERCIAL RECESS MOUNT CEILING HEATERS
4000 Watt Heater – 240V
These durable ceiling mounted heaters have a long-lasting white powder coat finished 20 gauge steel grill. Recess mount ceiling heaters have an enclosed steel fin sheath element. The propeller fan blade has 1300 PRM motor that provides 425 CFM. Radial diffuser helps increase coverage area. Features a manual reset thermal limit that de-energizes ceiling heaters if they over heat. Heater measures 23-1/16"L x 23-1/16"W x 9-1/8"D rough in. UL approved. 1 Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • LENGTH INCHES23-1/16 (58.58 cm)
    • WIDTH INCHES23-1/16 (58.58 cm)
    • DEPTH INCHES9-1/8 (23.18 cm)
    • WEIGHT LBS50 (22.73 kg)
    • COLORWhite Powder Coat
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • BTU HIGH13600
    • VOLTAGE240
    • PHASE3
    • WATTS HIGH4000
    • APPROVALUL
    • MANUFACTURER'S PART NUMBERK3484
    • AMPS HIGH9.7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.