Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Berko® Fan Forced Ceiling Mounted Heater QCH1207F, 2,000/1,000W at 277V
See all 4 items in product family

Berko® Fan Forced Ceiling Mounted Heater QCH1207F, 2,000/1,000W at 277V

Item #: WBB202087

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $258.95
Product Information
Customer Review
Product Q&A
Accessories
Fan Forced Ceiling Mounted Heater QCH1207F, 2,000/1,000W at 277V -

This fan forced mounted heater is designed for use in dens, basements, converted attics, breeze ways, garages, bathrooms, small offices, workshops and similar areas. Also adaptable to multiple installations in somewhat larger or odd shaped rooms. Ceiling mounted, three piece design available with recessed or surface installation. Four Voltages/Dual Ratings. Built-in disconnect switch. Standard Navajo White finish. 277/240 Volts, Phase, 2000/1500, 1000/750 Watts, 7.2 / 6.3, 3.6 / 3.1 Amps.

Documents are in PDF format

Product Specifications

    • BRANDBerko®
    • LENGTH INCHES10-1/2 (26.67 cm)
    • WIDTH INCHES12-1/2 (31.75 cm)
    • DEPTH INCHES3-3/4 (9.53 cm)
    • COLORNavajo White
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • CFM HIGH65
    • VOLTAGE277 / 240
    • WATTS HIGH2000
    • WATTS LOW750
    • TYPENo Thermostat
    • APPROVALcULus
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER'S PART NUMBERQCH1207F
    • WATTS MEDIUM1500 / 1000
    • AMPS LOW3.1
    • AMPS HIGH7.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.