TPI Fan Forced Ceiling Heater E3038DWBW - 1800/900W 120V

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

TPI Fan Forced Ceiling Heater E3038DWBW - 1800/900W 120V

Item #: WBB45375

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FAN FORCED CEILING HEATERS
Fan forced ceiling heaters allow you to choose wattage during installation; shipped wired to highest wattage. Ceiling heaters feature a fan purge circuit that requires 4 wire supply when remote single pole wall thermostat is used (not included). Fan forced heaters are made with a durable 18 gauge steel front and powder coat finish. Manual reset thermal limit and steel block fin element on these electric ceiling heaters provide safety and efficiency in any environment. Propeller style fan blade is powered by a 1060 RPM motor offering 100 CFM. Include drywall depth embossments on the back can. Measures 12-1/8"L x 9-1/4"W x 3-5/8"D rough in. Grill measures 13"L x 9-13/16"W. UL approved. 1 Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • LENGTH INCHES12-1/8 (30.8 cm)
    • WIDTH INCHES9-1/4 (23.5 cm)
    • DEPTH INCHES3-5/8 (9.21 cm)
    • WEIGHT LBS6 (2.73 kg)
    • COLORWhite Powder Coat
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • BTU HIGH6143
    • CFM HIGH100
    • RPM1060
    • VOLTAGE120
    • WATTS HIGH1800
    • WATTS LOW900
    • APPROVALUL
    • MANUFACTURER'S PART NUMBERE3038DWBW
    • AMPS HIGH15
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Ceiling heater review

Your review: As good as most but could have bigger fan for better hot air circulation.

Is this review helpful?

Sort by: 
1 ...

1 Result