Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Receptacle Section, BDR115I, 15 Amp Ivory

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

TPI Receptacle Section, BDR115I, 15 Amp Ivory

Item #: WB258169IY

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
ELECTRIC BASEBOARD CONVECTION HEATERS
TPI Receptacle Station
This baseboard mounted receptacle station adds an electrical outlet source for Electric Baseboard Heaters. 120VAC. 15 Amp. For use with TPI Baseboard only.

Documents are in PDF format

Product Specifications

    • BRANDTPI
    • LENGTH INCHES4 (10.16 cm)
    • WIDTH INCHES7 (17.78 cm)
    • HEIGHT INCHES4 (10.16 cm)
    • WEIGHT LBS0.25 (.11 kg)
    • COLORIvory
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • DESCRIPTIONReceptacle Section
    • TYPEUnit Mounted
    • MANUFACTURER'S PART NUMBERBDR115
    • MODEL258169
    • AMPS HIGH15

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

it states the dimensions are 5" X 15", is that correct?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.