Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Hydronic Baseboard Heater H3910-48C - 1000/750W 240V Brown
See all 46 items in product family

TPI Hydronic Baseboard Heater H3910-48C - 1000/750W 240V Brown

Item #: WBB171883

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Product Information
Customer Review
Product Q&A
HYDRONIC ELECTRIC BASEBOARD HEATER

This Hydronic Electric Baseboard Heater is a permanent mount unit. Heating elements are immersed in a heat transferring liquid enclosed by a copper tube casing with aluminum fins. Powder-coated 12-gauge heavy duty extruded aluminum housing construction with junction boxes located on each end of the unit. An automatic thermal linear limit is used along the entire heated length of the unit. Wire guard extends along the entire outlet area of the baseboard. Field installed accessories include build-in thermostat kits, optional relays and a disconnect switch. Suitable for high altitude applications. 48 in length. 240 volts. 1000/750 watts. Brown finish. Unit has in-built wireway and cover. 1 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • BRANDTPI
    • LENGTH INCHES48 (121.92 cm)
    • DEPTH INCHES3 (7.62 cm)
    • HEIGHT INCHES8-1/2 (21.59 cm)
    • COLORBrown
    • CONSTRUCTIONAluminum
    • BTU HIGH3413
    • BTU LOW2560
    • VOLTAGE240
    • WATTS HIGH1000
    • WATTS LOW750
    • KILOWATTS1 / 0.75
    • DESCRIPTIONHydronic Baseboard Heater
    • APPROVALUL
    • MANUFACTURER'S PART NUMBERH391048C
    • AMPS HIGH4.2

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

hydronic heaters

Your review: Interesting that I am being asked for a review. In fact the 3 heaters are so cheaply made and packaged so poorly I was surprised. One suffered small damage during shipping. They do work very well and I had waited so long that I just went ahead and installed them and since they were for a basement project. However for the upstairs main house remodel, I plan to try to find quality units, not these. Sorry, thats the truth. Customer service was always very helpful.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.