Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI 108 Radiant Cove Heater CV11027X 3754 BTU 1100W 277V
See all 28 items in product family

TPI 108 Radiant Cove Heater CV11027X 3754 BTU 1100W 277V

Item #: WBB46449

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($531.90)

Product Information
Customer Review
Product Q&A
RADIANT COVE HEATERS
108L Heater 277V
Radiant cove heaters provide both focused infrared rays and downward directional heating above windows, glass walls or bathroom mirrors. These radiant heaters are made using 14 gauge extruded aluminum with a high temperature white powder coat finish. Aluminum heating element is bonded to an extruded aluminum reflector. The sawtooth surface increases radiating surface areas by 45%. Heaters include wall mounting brackets. Cove heaters measure 3-1/8D x 4-1/8H. ETLus Listed. 1 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • BRANDTPI
    • LENGTH INCHES108 (274.32 cm)
    • DEPTH INCHES3-1/8 (7.94 cm)
    • HEIGHT INCHES4-1/8 (10.48 cm)
    • WEIGHT LBS19 (8.64 kg)
    • COLORWhite Powder Coat
    • ASSEMBLYAssembled
    • CONSTRUCTIONAluminum
    • BTU HIGH3754
    • VOLTAGE277
    • WATTS HIGH1100
    • APPROVALETLus
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERCV11027X
    • AMPS HIGH4
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

can these heaters be used in a wood shop. 30 by 35.garage.dust etc. what sizes. thanks..

Question Asked By: Mike , Bend Oregon , September 14, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.