Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 5369370709 Dominator High Efficiency Filter, 95 20"W x 20"H x 12"D
See all 51 items in product family

Purolator® 5369370709 Dominator High Efficiency Filter, 95 20"W x 20"H x 12"D

Item #: WBB35145

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $138.95
Product Information
Customer Review
Product Q&A
Purolator® 5369370709 Dominator High Efficiency Filter, 95 20"W x 20"H x 12"D

The new Dominator high efficiency filter is a perfect sustainable component for your next LEED/Green Building Initiative. The Dominator is a MERV 15 product with extremely low initial resistance characteristics. MERV 15 is hospital compliant for full patient care. The Dominator will help you increase your overall filter efficiency, to exceed LEED requirements of MERV 13, while maintaining or lowering your energy costs. Rigid cell design, all plastic components and Dura-Tuff 100% synthetic media make Dominator filters ideal for the most demanding operating conditions, including variable air volume systems, high air flow, turbulence, repeated fan shut down, high moisture, and some chemical or corrosive conditions. This filter is UL Class 1.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES20 (50.8 cm)
    • NOMINAL HEIGHT INCHES20 (50.8 cm)
    • NOMINAL DEPTH INCHES12 (30.48 cm)
    • MANUFACTURER'S PART NUMBERDR95-0012
    • WIDTH INCHES19-3/8 (49.21 cm)
    • DEPTH INCHES11-1/2 (29.21 cm)
    • HEIGHT INCHES19-3/8 (49.21 cm)
    • CFM CAPACITY 500 FPM1400
    • RESIST IN. W.G. 500 FPM0.34
    • MERV15
    • TYPE95 Series
    • STYLESingle Header
    • PACKAGE QUANTITY1
    • NOMINAL HEIGHT INCHES RANGE13-24"
    • NOMINAL DEPTH INCHES RANGE7-12"
    • NOMINAL WIDTH INCHES RANGE13-24"
    • UNITS PER PACK1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.