Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI 653390,30 Inch Washdown Rated Pedestal Fan 1/3 HP 5400 CFM

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

TPI 653390,30 Inch Washdown Rated Pedestal Fan 1/3 HP 5400 CFM

Item #: WB653390

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $927.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TPI WASH DOWN PEDESTAL FANS
30" Diameter Non-Oscillating
These quality fans include an enclosed permanently lubricated, PSC-type ball bearing, single phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking steel wire guards for safety. Wash down fans have heavy zinc-coated wire guards and use FDA rated white-coated mounts allowing them to be used for food service applications. Pivot-action fan head allows vertical tilt angle adjustments. Pedestal pole easily adjusts center of fan from 52-82"H. 27" diameter steel base for stability. Meets OSHA standards, UL listed. Includes a junction box for hard wiring. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDTPI
    • FAN DIAMETER INCHES30 (76.2 cm)
    • VOLTAGE120 / 240
    • PHASE1
    • HORSEPOWER1/3
    • MOUNT TYPEPedestal
    • DESCRIPTIONFDA Rated Zinc Coating
    • LIMITED WARRANTY YEARS1
    • AMPS4.5
    • ASSEMBLYAssembled
    • MODEL653390
    • APPROVALUL Listed. OSHA Approved
    • CFM HIGH5,400
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.