Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI IHP30-PM, 30 Inch Pole Mount Fan Non Oscillating 1/3 HP 5400 CFM 1 PH TE Motor
See all 12 items in product family

TPI IHP30-PM, 30 Inch Pole Mount Fan Non Oscillating 1/3 HP 5400 CFM 1 PH TE Motor

Item #: WB795724

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 413.95
Product Information
Customer Review
Product Q&A
Non-Oscillating TPI Pole Mount Fans
Pole Mount Fans attach to 4", 6" or 8" poles with U-bolts (not included). These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking chrome plated steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. 2-speed pull chain operation. 12'L SJT type, 3-conductor power cord. 120V. Easy assembly with pre-assembled fan heads and mounts. Meets OSHA standards, UL Listed ,cETL Listed.. Horsepower rating based upon maximum speed/load.

Product Specifications

    • FAN DIAMETER INCHES30 (76.2 cm)
    • CFM HIGH5,400
    • CFM LOW4,300
    • WEIGHT LBS49 (22.27 kg)
    • VOLTAGE115
    • PHASE1
    • MOTOR TYPETotally Enclosed
    • MOUNT TYPEPole
    • TYPEIndustrial
    • APPLICATIONSpot & People Cooling
    • SPEEDS2
    • AMPS3.4
    • ASSEMBLYUnassembled
    • APPROVALOSHA & UL, cETL Listed
    • COLOR FINISHGray/Silver
    • POWER CORD LENGTH FEET12 (3.66 m)
    • BLADE TYPEAluminum
    • MODEL795724
    • POWER CORD TYPESJT 3 Conductor
    • CONSTRUCTIONSteel/Aluminum

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

pole mount fans

Your review: Those fan cages are weak. We tilted the fans so they shoot upward and the blades started hitting the wobbly cage.I bought 4 of those fans to attach them on tent masts and on all we had to add support to the cage to prevent movement, the fans will be relocated and we have to buy other ones. Time and money got lost.....

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.