Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI 294541,30 Inch Pedestal Fan Head Non Oscillating 1/3 HP 5400 CFM 1 PH

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

TPI 294541,30 Inch Pedestal Fan Head Non Oscillating 1/3 HP 5400 CFM 1 PH

Item #: WB294541

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $484.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TPI INDUSTRIAL PEDESTAL FANS
30" Non-Oscillating Pedestal Fan Head

TPI industrial fans allow tool free fan height adjustments from 52-82"H. Pedestal fans include a 27" diameter base for stability. These quality portable fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking chrome plated steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. 2-speed pull chain operation. 12'L SJT type, 3-conductor power cord. 120V. Easy assembly with pre-assembled fan heads and mounts. Meets OSHA standards, UL listed. 3 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDTPI
    • HEIGHT INCHES52-82
    • BASE DIAMETER INCHES27 (68.58 cm)
    • FAN DIAMETER INCHES30 (76.2 cm)
    • WEIGHT LBS78 (35.45 kg)
    • VOLTAGE120
    • PHASE1
    • HORSEPOWER1/3
    • MOTOR TYPETotally Enclosed
    • MOUNT TYPEPedestal
    • LIMITED WARRANTY YEARS3
    • SPEEDS2
    • AMPS3.4
    • BLADE TYPEAluminum
    • COLOR FINISHBlack/Gray/Silver
    • FAN TYPENon-Oscillating
    • APPROVALOSHA & UL Listed
    • POWER CORD TYPESJT 3 Conductor
    • CONSTRUCTIONSteel/Aluminum
    • CFM HIGH5,400
    • CFM LOW4,700
    • BLADE QUANTITY3
    • MODEL294541
    • POWER CORD LENGTH FEET12 (3.66 m)
    • MANUFACTURER'S PART NUMBERIHP30-P
    • ASSEMBLYUnassembled
  • Meets the standards of the Occupational Safety and Health Administration.
  • Listed by the Underwriters Laboratory.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Tons of Air!

Your review: Great fan, tons of air and quiet!!

Is this review helpful?

buyer

Your review: This is a great product and the service is great.

Is this review helpful?

Oscillating fan

Your review: The fan is working great and the set up was easy.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.