Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI AC24P, 24 Inch Pedestal Fan Non Oscillating 1/4 HP 3800 CFM Totally Enclosed Motor

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

TPI AC24P, 24 Inch Pedestal Fan Non Oscillating 1/4 HP 3800 CFM Totally Enclosed Motor

Item #: WB294529

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 395.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
24" Non-Oscillating Pedestal Fan

TPI industrial fans allow tool free fan height adjustments from 52-82"H. Pedestal fans include a 27" diameter base for stability. These quality portable fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking chrome plated steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. 2-speed pull chain operation. 12'L SJT type, 3-conductor power cord. 120V. Easy assembly with pre-assembled fan heads and mounts. Meets OSHA standards, UL and cETL Listed. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • HEIGHT INCHES52-82
    • BASE DIAMETER INCHES27 (68.58 cm)
    • FAN DIAMETER INCHES24 (60.96 cm)
    • CFM HIGH3,800
    • CFM LOW3,400
    • WEIGHT LBS75 (34.09 kg)
    • VOLTAGE120
    • MOTOR TYPETotally Enclosed
    • MOUNT TYPEPedestal
    • TYPEIndustrial
    • SPEEDS2
    • AMPS2.5
    • ASSEMBLYUnassembled
    • APPROVALOSHA & UL, cETL Listed
    • COLOR FINISHBlack/Gray/Silver
    • POWER CORD LENGTH FEET12 (3.66 m)
    • BLADE TYPEAluminum
    • MODEL294529
    • POWER CORD TYPESJT 3 Conductor
    • CONSTRUCTIONSteel/Aluminum
  • Meets the standards of the Occupational Safety and Health Administration.
  • Listed by the Underwriters Laboratory.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

24" Fan

Your review: We used this on the shop floor. The guys really like it. Good value for the dollars.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

No Thanks x
You might be interested in this similar product +