Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Triangle Engineering 24" Oscillating Vertical Mount Fan With Poly Housing 245549 1 HP 5900 CFM
See all 16 items in product family

Triangle Engineering 24" Oscillating Vertical Mount Fan With Poly Housing 245549 1 HP 5900 CFM

Item #: WB245549

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,413.00
Product Information
Customer Review
Product Q&A
JETAIRE™ HIGH VELOCITY BEAM MOUNT FANS
24" Diameter Oscillating Fan - 1 HP, 230/460V Three-Phase Motor
These high velocity fans offer high concentrated air velocity at distances over 100'. High velocity fans are great for a wide selection of industrial, commercial and recreation applications including warehouses, factories, kitchens, offices, golf courses, athletic events and more Motors are totally enclosed for safety. Fans are enclosed in polypropylene housing with wire safety guards. Includes 3 metal fan blades. All metal components have powder coat finish. Fan head is yoke mounted to allow fan tilt for airflow adjustments. Beam Mount Fans include mounting hardware for mounting to beams. Fan hangs down from beam for optimum airflow. Factory wired 460V, field convertible 230V. Meets OSHA requirements. 3 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDTriangle Engineering
    • FAN DIAMETER INCHES24 (60.96 cm)
    • RPM1,140
    • VOLTAGE230
    • PHASE3
    • HORSEPOWER1
    • MOUNT TYPEVertical Bracket
    • TYPEOscillating
    • DESCRIPTION24" High Velocity Fan
    • AMPS3.6
    • APPROVALOSHA Approved
    • COLOR FINISHGray
    • CFM HIGH5,900
    • MODEL245549
    • MANUFACTURER'S PART NUMBER245549
    • VOLTS (LOW TO HIGH)230 / 460
    • CFM HIGH RANGE1-10,000
    • ASSEMBLYUnassembled
    • CONSTRUCTIONPolypropylene Head / Steel Mount
    • FAN TYPETiltable Fan Head

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.